Overview
Mfr description
CJVR13FB WIDE INNER RING AND HOUSED UNIT
Specifications
- Outside Diameter
- MaterialUrethane
- Overall Width1.4300 in
- Shaft Size2-1/2 in, 2-7/16 in, 60 mm, 65 mm
- Width1.4300 in
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data