Motion
CJVR15FB

TIMKEN
CJVR15FB

2.6875 in, 2.7500 in, 2.9375 in, 3.0000 in Compatible Bore, 5.5900 in OD, Urethane Material
Mi Item #15022607
MFR #CJVR15FB
Price$118.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJVR15FB

2.6875 in, 2.7500 in, 2.9375 in, 3.0000 in Compatible Bore, 5.5900 in OD, Urethane Material
Mi Item #15022607
MFR #CJVR15FB

Mfr description
CJVR15FB WIDE INNER RING AND HOUSED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.02/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in, 2.7500 in, 2.9375 in, 3.0000 in
  • Compatible Bore Diameter  
    2.6875 in, 2.7500 in, 2.9375 in, 3.0000 in
  • Outside Diameter  
    5.5900 in
  • Overall Width
    1.7300 in
  • Shaft Size
    2.6875 in, 2.7500 in, 2.9375 in, 3 in
  • Width
    1.7300 in

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)