Motion
CJVR18FB

TIMKEN
CJVR18FB

3.1875 in, 3.2500 in, 3.4375 in, 3.2500 in Compatible Bore, 6.6200 in OD, Urethane Material
MI ITEM #15022608
MFR #CJVR18FB
Price$128.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJVR18FB

3.1875 in, 3.2500 in, 3.4375 in, 3.2500 in Compatible Bore, 6.6200 in OD, Urethane Material
MI ITEM #15022608
MFR #CJVR18FB

Mfr description
CJVR18FB WIDE INNER RING AND HOUSED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.09/each

Specifications

Dimensions

  • Bore Diameter
    3.1875 in, 3.2500 in, 3.4375 in
  • Compatible Bore Diameter  
    3.1875 in, 3.2500 in, 3.4375 in
  • Outside Diameter  
    6.6200 in
  • Shaft Size
    3.1875 in, 3.2500 in, 3.4375 in

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)