Specifications
Dimensions
- Bore Diameter3.4100 in
- Outside Diameter3.6200 in
- Overall Width1.2500 in
- Width1.2500 in
Details
- MaterialUrethane
- Product TypeBearing End Caps & Covers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)