Motion
CS11FB

TIMKEN
CS11FB

4.0100 in OD, Urethane Material
Mi Item #15022614
MFR #CS11FB
Price$79.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CS11FB

4.0100 in OD, Urethane Material
Mi Item #15022614
MFR #CS11FB

Mfr description
CS11FB WIDE INNER RING AND HOUSED UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.59/each

Specifications

Dimensions

  • Outside Diameter  
    4.0100 in
  • Overall Width
    1.2500 in
  • Width
    1.2500 in

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)