Overview
Mfr description
CS20FB WIDE INNER RING AND HOUSED UNITS
Specifications
- Outside Diameter
- MaterialUrethane
- Bore Diameter6.5800 in
- Overall Width1.7500 in
- Width1.7500 in
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data