Motion
THD300X12

TIMKEN
THD300X12

Pillow Block Take-Up Frame - Top Angle Type, 12.0000 in Travel, 35.5000 in Bolt Center, 38.2500 in Length, 7.0000 in Height, 6.5000 in Base Width
Mi Item #15022625
MFR #THD300X12
Price$4,326.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
THD300X12

Pillow Block Take-Up Frame - Top Angle Type, 12.0000 in Travel, 35.5000 in Bolt Center, 38.2500 in Length, 7.0000 in Height, 6.5000 in Base Width
Mi Item #15022625
MFR #THD300X12

Mfr description
THD300X12 WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,326.24/each

Specifications

Dimensions

  • Base Width  
    6.5000 in
  • Bolt Center To Center Length
    35.5000 in
  • Overall Height
    7.0000 in
  • Overall Length  
    38.2500 in
  • Travel  
    12.0000 in

Details

  • Frame Type
    Top Angle
  • Product Type
    Pillow Block Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)