Motion
THD300X24

TIMKEN
THD300X24

Pillow Block Take-Up Frame - Top Angle Type, 24.0000 in Travel, 47.5000 in Bolt Center, 50.2500 in Length, 7.0000 in Height, 6.5000 in Base Width
Mi Item #15022627
MFR #THD300X24
Price$4,489.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
THD300X24

Pillow Block Take-Up Frame - Top Angle Type, 24.0000 in Travel, 47.5000 in Bolt Center, 50.2500 in Length, 7.0000 in Height, 6.5000 in Base Width
Mi Item #15022627
MFR #THD300X24

Mfr description
THD300X24 WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,489.47/each

Specifications

Dimensions

  • Base Width  
    6.5000 in
  • Bolt Center To Center Length
    47.5000 in
  • Overall Height
    7.0000 in
  • Overall Length  
    50.2500 in
  • Travel  
    24.0000 in

Details

  • Frame Type
    Top Angle
  • Product Type
    Pillow Block Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)