Motion
THD300X36

TIMKEN
THD300X36

Pillow Block Take-Up Frame - Top Angle Type, 36.0000 in Travel, 56.7500 in Bolt Center, 62.2500 in Length, 7.0000 in Height, 6.5000 in Base Width
MI ITEM #15022628
MFR #THD300X36
Price$4,561.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
THD300X36

Pillow Block Take-Up Frame - Top Angle Type, 36.0000 in Travel, 56.7500 in Bolt Center, 62.2500 in Length, 7.0000 in Height, 6.5000 in Base Width
MI ITEM #15022628
MFR #THD300X36

Mfr description
THD300X36 WIDE INNER RING AND HOUSED UNI
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,561.49/each

Specifications

Dimensions

  • Base Width  
    6.5000 in
  • Bolt Center To Center Length
    56.7500 in
  • Overall Height
    7.0000 in
  • Overall Length  
    62.2500 in
  • Travel  
    36.0000 in

Details

  • Frame Type
    Top Angle
  • Product Type
    Pillow Block Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)