Motion
THD400X12

TIMKEN
THD400X12

Pillow Block Take-Up Frame - Top Angle Type, 12.0000 in Travel, 41.2500 in Bolt Center, 44.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
Mi Item #15022629
MFR #THD400X12
Price$7,632.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
THD400X12

Pillow Block Take-Up Frame - Top Angle Type, 12.0000 in Travel, 41.2500 in Bolt Center, 44.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
Mi Item #15022629
MFR #THD400X12

Mfr description
THD400X12 WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,632.09/each

Specifications

Dimensions

  • Base Width  
    6.5000 in
  • Bolt Center To Center Length
    41.2500 in
  • Overall Height
    7.0000 in
  • Overall Length  
    44.0000 in
  • Travel  
    12.0000 in

Details

  • Frame Type
    Top Angle
  • Product Type
    Pillow Block Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)