Motion
THD400X18

TIMKEN
THD400X18

Pillow Block Take-Up Frame - Top Angle Type, 18.0000 in Travel, 47.2500 in Bolt Center, 50.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
MI ITEM #15022630
MFR #THD400X18
List Price$7,642.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
THD400X18

Pillow Block Take-Up Frame - Top Angle Type, 18.0000 in Travel, 47.2500 in Bolt Center, 50.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
MI ITEM #15022630
MFR #THD400X18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,642.49/each for your price

Overview

Mfr description
THD400X18 WIDE INNER RING AND HOUSED UNI

Specifications

  • Frame Type
    Top Angle
  • Travel
  • Bolt Center To Center Length
    47.2500 in
  • Overall Length
  • Overall Height
    7.0000 in
  • Base Width
  • Product Type
    Pillow Block Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text