Motion
THD600X18

TIMKEN
THD600X18

Pillow Block Take-Up Frame - Top Angle Type, 18.0000 in Travel, 60.2500 in Bolt Center, 63.7500 in Length, 10.2500 in Height, 10.0000 in Base Width
MI ITEM #15022638
MFR #THD600X18
List Price$16,725.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
THD600X18

Pillow Block Take-Up Frame - Top Angle Type, 18.0000 in Travel, 60.2500 in Bolt Center, 63.7500 in Length, 10.2500 in Height, 10.0000 in Base Width
MI ITEM #15022638
MFR #THD600X18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,725.45/each for your price

Overview

Mfr description
THD600X18 WIDE INNER RING AND HOUSED UNI

Specifications

  • Frame Type
    Top Angle
  • Travel
  • Bolt Center To Center Length
    60.2500 in
  • Overall Length
  • Overall Height
    10.2500 in
  • Base Width
  • Product Type
    Pillow Block Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought