1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
THD600X24
Pillow Block Take-Up Frame - Top Angle Type, 24.0000 in Travel, 66.2500 in Bolt Center, 69.7500 in Length, 10.2500 in Height, 10.0000 in Base Width
MI ITEM #
15022639
MFR #
THD600X24
Price
$16,805.49
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
TIMKEN THD600X24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
THD600X24
Pillow Block Take-Up Frame - Top Angle Type, 24.0000 in Travel, 66.2500 in Bolt Center, 69.7500 in Length, 10.2500 in Height, 10.0000 in Base Width
MI ITEM #
15022639
MFR #
THD600X24
Mfr description
THD600X24 WIDE INNER RING AND HOUSED UNI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$16,805
.49
/each
Add to Cart
Specifications
Dimensions
Base
Width
10.0000 in
Bolt Center To Center Length
66.2500 in
Overall Height
10.2500 in
Overall
Length
69.7500 in
Travel
24.0000 in
Details
Frame Type
Top Angle
Product Type
Pillow Block Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items