Motion
UFP035MM

TIMKEN
UFP035MM

35 mm Compatible Bore, 3.7500 in OD
Mi Item #15022641
MFR #UFP035MM
Price$26.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UFP035MM

35 mm Compatible Bore, 3.7500 in OD
Mi Item #15022641
MFR #UFP035MM

Mfr description
UFP035MM WIDE INNER RING AND HOUSED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.67/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Compatible Bore Diameter  
    35 mm
  • Outside Diameter  
    3.7500 in
  • Overall Width
    0.5000 in
  • Shaft Size
    35 mm
  • Width
    12.70 mm

Details

  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)