Overview
Mfr description
SUCSFLY205-16/F WIDE INNER RING AND HOUS
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data