Motion
SUCSFLY210-31/F

TIMKEN
SUCSFLY210-31/F

Flange Bearing - 1-15/16 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #15022654
MFR #SUCSFLY210-31/F
Price$968.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCSFLY210-31/F

Flange Bearing - 1-15/16 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #15022654
MFR #SUCSFLY210-31/F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$968.47/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.1810 in, 157 mm
  • Bore Diameter  
    1-15/16 in

Details

  • Bearing Number
    SUC210-31/F
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Insert Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubricant
    Food Grade Grease H1
  • Lubrication Type
    Standard Food Safe Grease
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units

Overview

Mfr description
SUCSFLY210-31/F WIDE INNER RING AND HOUS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought