Motion
SUCSTBY205/F

TIMKEN
SUCSTBY205/F

Pillow Block Ball Bearing Unit - 25 mm Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material
MI ITEM #15022660
MFR #SUCSTBY205/F
Price$475.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCSTBY205/F

Pillow Block Ball Bearing Unit - 25 mm Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material
MI ITEM #15022660
MFR #SUCSTBY205/F

Mfr description
SUCSTBY205/F WIDE INNER RING AND HOUSED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$475.51/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4380 in
  • Bolt Center Diameter
    2.0000 in
  • Bolt Center To Center Length
    2.0000 in
  • Bore Diameter
    25 mm
  • Bore Inside Diameter
    0.9840 in
  • Inner Race Width
    1.3430 in
  • Inside Diameter
    0.9840 in
  • Length
    3.0000 in
  • Shaft Diameter
    25 mm
  • Thread Depth
    0.7090 in | 18 mm

Details

  • Additional Details
    Corrosion-Resistant
  • Bearing Number
    SUC205/F
  • Bearing Type
    Ball
  • Distance Between Mounting Hole Cen
    2.0000 in
  • Dynamic Load Capacity
    2676 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    Tapped Base
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Material
    Cast Stainless Steel
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    SUC205/F
  • Rolling Element
    Ball
  • Seal
    Standard Seal
  • Seal Type
    Standard Seal
  • Sealing Type
    Standard
  • Series
    SUCSTBY
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    1417 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)