Motion
SUCSTBY208/FVSL613

TIMKEN
SUCSTBY208/FVSL613

Pillow Block Ball Bearing Unit - 40 mm Bore, Tapped Base Mount, Set Screw Locking, Stainless Steel Housing Material
Mi Item #15022674
MFR #SUCSTBY208/FVSL613
Price$925.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCSTBY208/FVSL613

Pillow Block Ball Bearing Unit - 40 mm Bore, Tapped Base Mount, Set Screw Locking, Stainless Steel Housing Material
Mi Item #15022674
MFR #SUCSTBY208/FVSL613

Mfr description
SUCSTBY208/FVSL613 WIDE INNER RING AND H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$925.26/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9380 in
  • Base Width
    1.6300 in
  • Bolt Center Diameter
    3.5000 in
  • Bolt Center To Center Length
    3.5000 in
  • Bore Diameter
    40 mm
  • Bore Inside Diameter
    1.5748 in
  • Bore Length
    1.9370 in
  • Housing Width
    1.6300 in
  • Inner Race Width
    1.9370 in
  • Inside Diameter
    40 mm
  • Length
    4.6300 in
  • Length Through Bore
    1.9370 in
  • Overall Width
    1.6300 in
  • Shaft Diameter
    40 mm
  • Thread Depth
    0.7870 in | 20 mm
  • Width
    1.6300 in, 41.39 mm

Details

  • Additional Details
    Set Screw Locking | Food Grade Solid Lube
  • Bearing Number
    SUC208/FVSL613
  • Bearing Type
    Ball
  • Distance Between Mounting Hole Cen
    3.5000 in
  • Dynamic Load Capacity
    5576 lbf
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Tapped Base
  • Housing Material
    Stainless Steel
  • Housing Type
    Tapped Base
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Food Grade Solid Lube
  • Lubrication Type
    Food Grade Solid Lube
  • Material
    Cast Stainless Steel
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    SUC208/FVSL613
  • Rolling Element
    Ball
  • Seal
    Standard Seal
  • Seal Type
    Standard Seal
  • Sealing Type
    Standard
  • Series
    SUCSTBY
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    3215 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)