Motion
3100565 3M DBI-SALA NANO-LOK TWIN LEG PERSONAL SELF RETRACTING LIFELINE

3M
3100565 3M DBI-SALA NANO-LOK TWIN LEG PERSONAL SELF RETRACTING LIFELINE

self-retracting - 420 lbs Wt Capacity , Fire Resistant Web Material
Mi Item #15023450
MFR #3100565 3M DBI-SALA NANO-LOK TWIN LEG PERSONAL SELF RETRACTING LIFELINE
Price$1,316.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3100565 3M DBI-SALA NANO-LOK TWIN LEG PERSONAL SELF RETRACTING LIFELINE

self-retracting - 420 lbs Wt Capacity , Fire Resistant Web Material
Mi Item #15023450
MFR #3100565 3M DBI-SALA NANO-LOK TWIN LEG PERSONAL SELF RETRACTING LIFELINE

Mfr description
3100565 3M DBI-SALA NANO-LOK TWIN LEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,316.13/each

Specifications

Dimensions

  • Overall Length
    1.83 m

Details

  • ANSI Rating
    Z359.14-2021
  • Capacity
    420 lbs
  • Color
    Black
  • Harness Connection
    Single Pin Connector
  • Housing Material
    Nylon Thermoplastic
  • Lifeline Material
    Fire Resistant Web
  • Line Material
    Fire Resistant Web
  • Number Of Legs
    2
  • Standards Met
    29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
  • Type
    Self Retracting Lifeline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)