Motion
22309LBKC3 SPH RLR BRG KIT

LINK-BELT
22309LBKC3 SPH RLR BRG KIT

Spherical Roller Bearing - 45 mm ID, 100 mm OD, 36 mm Width, Tapered 1:12 Bore, Open
MI ITEM #15024003
MFR #22309LBKC3 SPH RLR BRG KIT
Price$2,111.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
22309LBKC3 SPH RLR BRG KIT

Spherical Roller Bearing - 45 mm ID, 100 mm OD, 36 mm Width, Tapered 1:12 Bore, Open
MI ITEM #15024003
MFR #22309LBKC3 SPH RLR BRG KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,111.66/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    36 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    223

Overview

Mfr description
22309LBKC3KIT 22309LBKC3 SPH RLR BRG KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought