Overview
Mfr description
H322064 KIT H322064 ADAPTER ASSEMBLY KIT
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter4.0000 in
- Country of OriginChina
- SeriesH
- Manufacturer Product Page
- Manufacturer Catalog Number10980194
- Weight5.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data