Motion
10980280

LINK-BELT
10980280

Steel Material
MI ITEM #15024062
MFR #10980280
List Price$244.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
10980280

Steel Material
MI ITEM #15024062
MFR #10980280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$244.80/each for your price

Overview

Mfr description
U2436CKIT U2436C END CLOSURE STEEL KIT

Specifications

  • Material
    Steel
  • Series
    200 Series End Closures-Steel
  • Manufacturer Upc Number
    782935474582
  • Weight
    1.00 lbs
  • Country of Origin
    Mexico
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text