Specifications
Dimensions
- Weight0.50 lbs
Details
- Manufacturer Upc Number782935475022
- Product TypeBearing End Caps & Covers
- SeriesSplit Housed End Closures-Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)