Specifications
Dimensions
- Weight2.39 lbs
Details
- Country of OriginChina
- Manufacturer Catalog Number10980373
- Manufacturer Product Page
- Product TypeAdapter Sleeves
- SeriesH
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)