Specifications
Dimensions
- Bore Diameter2.9375 in
- Weight3.00 lbs
Details
- Country of OriginChina
- Manufacturer Catalog Number10980375
- Manufacturer Product Page
- Product TypeAdapter Sleeves
- SeriesH
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)