Specifications
Dimensions
- Bore Diameter3.9375 in
- Weight5.00 lbs
Details
- Country of OriginChina
- Manufacturer Catalog Number10980400
- Manufacturer Product Page
- Product TypeAdapter Sleeves
- SeriesH
Overview
Mfr description
H322063KIT H322063 ADAPTER ASSEMBLY KIT