Motion
LB68473RA

LINK-BELT
LB68473RA

5.3125 in Overall Width
Mi Item #15024193
MFR #LB68473RA
Price$401.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68473RA

5.3125 in Overall Width
Mi Item #15024193
MFR #LB68473RA

Mfr description
10981358 LB68473RA SEAL RING KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$401.04/each

Specifications

Dimensions

  • Height
    2.1900 in
  • Length
    5.3100 in
  • Overall Height
    2.1900 in
  • Overall Length
    5.3100 in
  • Overall Width
    5.3125 in
  • Weight
    5.31 lbs
  • Width
    5.3100 in

Details

  • Manufacturer Upc Number
    782935477460
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)