Motion
Y2196
Plastic Material
Mi Item #15024223
MFR #Y2196
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plastic Material
Mi Item #15024223
MFR #Y2196

Mfr description
10986632 Y2196 END CLOSURE STEEL KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.16 lbs

Details

  • Country of Origin
    Mexico
  • Manufacturer Upc Number
    782935480446
  • Material
    Plastic
  • Product Type
    Bearing End Caps & Covers
  • Series
    200 Series End Closures-Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)