Motion
AL-BE-HB2-36L-LKSF-U

ABACO LIGHTING
AL-BE-HB2-36L-LKSF-U

Low Bay & High Bay Light Fixture - 242 W, 120-277 V / 480 V, 36,076 lm Lumen Output, 134,000 hrs Longevity
MI ITEM #15027643
MFR #AL-BE-HB2-36L-LKSF-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-BE-HB2-36L-LKSF-U

Low Bay & High Bay Light Fixture - 242 W, 120-277 V / 480 V, 36,076 lm Lumen Output, 134,000 hrs Longevity
MI ITEM #15027643
MFR #AL-BE-HB2-36L-LKSF-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.8000 in
  • Length
    31.0000 in
  • Wattage
    242 W
  • Width
    10.2500 in

Details

  • Certification
    UL, DLC, FCC
  • Color
    White
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    4,000K or 5,000 K
  • Dimming
    Yes
  • Efficacy
    160 lm/W
  • Lamp Type
    LED
  • Longevity
    134,000 hrs
  • Lumen Output
    36,076 lm
  • Shape
    Rectangular
  • Voltage
    120-277 V / 480 V

Overview

Mfr description
AL-BE-HB2-36L-LKSF-U LINEAR LED HIGH BAY
  • Designed to illuminate a wide variety of setting including commercia, industrial, & retail settings.
  • Guaranteed lumen maintenance.
  • Superior ROI for your application
  • Best thermal management.
  • Lowest total cost of ownership

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought