Specifications
Dimensions
- Height5.5000 in
- Length10.6000 in
- Wattage150 W
- Width10.6000 in
Details
- CertificationDLC, UL, FCC, IP65
- ColorWhite
- Color Rendering Index80+ CRI
- Color Temperature4,000K / 5,000 K
- DimmingYes
- Efficacy161 lm/W
- Lamp TypeLED
- Longevity146,000 hrs
- Lumen Output21,802 lm
- ShapeRound
- Voltage120 - 277 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)