Motion
AL-LI-ECH-360-8-50-U

ABACO LIGHTING
AL-LI-ECH-360-8-50-U

Low Bay & High Bay Light Fixture - 152 W, 120 - 277 V, 19,602 lm Lumen Output, 50,000 hrs Longevity
MI ITEM #15027647
MFR #AL-LI-ECH-360-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-LI-ECH-360-8-50-U

Low Bay & High Bay Light Fixture - 152 W, 120 - 277 V, 19,602 lm Lumen Output, 50,000 hrs Longevity
MI ITEM #15027647
MFR #AL-LI-ECH-360-8-50-U

Mfr description
AL-LI-ECH-360-8-50-U FOOD GRADE ROUND HI
  • Designed to illuminate a wide variety of setting including commercia, industrial, & retail settings.
  • Guaranteed lumen maintenance.
  • Superior ROI for your application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    7.8000 in
  • Length
    14.1700 in
  • Wattage
    152 W
  • Width
    14.1700 in

Details

  • Certification
    DLC, ETL, UL, FCC, IP65, NSF
  • Color
    White
  • Color Rendering Index
    70+ CRI
  • Color Temperature
    3,500K / 4,000K / 5,000 K
  • Dimming
    Yes
  • Efficacy
    129 lm/W
  • Lamp Type
    LED
  • Longevity
    50,000 hrs
  • Lumen Output
    19,602 lm
  • Shape
    Round
  • Voltage
    120 - 277 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)