Motion
AL-AEL-CB-14-LKSF-U

ABACO LIGHTING
AL-AEL-CB-14-LKSF-U

LED Lighting - 30 W, 3750 lm Lumen Output
Mi Item #15027648
MFR #AL-AEL-CB-14-LKSF-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-AEL-CB-14-LKSF-U

LED Lighting - 30 W, 3750 lm Lumen Output
Mi Item #15027648
MFR #AL-AEL-CB-14-LKSF-U

Mfr description
AL-AEL-CB-14-LKSF-U CLEAN ROOM FLAT PANE
  • Uniform illumination with no visible LED pixilation.
  • Universal 120 – 277 AC voltage (50 – 60Hz) is standard.
  • 0 – 10vdc dimming capability is standard.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    47.7000 in
  • Wattage
    30 W

Details

  • Certification
    UL, DLC, FCC, IESNA, LM-80
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    3500K / 4000K / 5000 K
  • Dimming
    Yes
  • Efficacy
    125 lm/W
  • Longevity
    50,000 hrs
  • Lumen Output
    3750 lm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)