1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ABACO LIGHTING
AL-AEL-CB-22-LKSF-U
LED Lighting - 30 W, 3750 lm Lumen Output
MI ITEM #
15027649
MFR #
AL-AEL-CB-22-LKSF-U
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Light Bulbs
LED Lighting
ABACO LIGHTING AL-AEL-CB-22-LKSF-U
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABACO LIGHTING
AL-AEL-CB-22-LKSF-U
LED Lighting - 30 W, 3750 lm Lumen Output
MI ITEM #
15027649
MFR #
AL-AEL-CB-22-LKSF-U
Mfr description
AL-AEL-CB-22-LKSF-U CLEAN ROOM FLAT PANE
Uniform illumination with no visible LED pixilation.
Universal 120 – 277 AC voltage (50 – 60Hz) is standard.
0 – 10vdc dimming capability is standard.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
23.7000 in
Wattage
30 W
Details
Certification
UL, DLC, FCC, IESNA, LM-80
Color Rendering Index
80+ CRI
Color Temperature
3500K / 4000K / 5000 K
Dimming
Yes
Efficacy
125 lm/W
Longevity
50,000 hrs
Lumen Output
3750 lm
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items