Motion
AL-AEL-CB-24-LKSF-U

ABACO LIGHTING
AL-AEL-CB-24-LKSF-U

LED Lighting - 50 W, 6250 lm Lumen Output
MI ITEM #15027650
MFR #AL-AEL-CB-24-LKSF-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-AEL-CB-24-LKSF-U

LED Lighting - 50 W, 6250 lm Lumen Output
MI ITEM #15027650
MFR #AL-AEL-CB-24-LKSF-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL-AEL-CB-24-LKSF-U CLEAN ROOM FLAT PANE
  • Uniform illumination with no visible LED pixilation.
  • Universal 120 – 277 AC voltage (50 – 60Hz) is standard.
  • 0 – 10vdc dimming capability is standard.
  • Power factor > 0.90.
  • Total harmonic distortion < 20%.
  • Color rendering index > 80.
  • Aluminum housing.
  • DLC standard approved.

Specifications

  • Wattage
    50 W
  • Lumen Output
    6250 lm
  • Efficacy
    125 lm/W
  • Longevity
    50,000 hrs
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    3500K / 4000K / 5000 K
  • Dimming
    Yes
  • Certification
    UL, DLC, FCC, IESNA, LM-80
  • Length
    47.7000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text