Motion
AL-AEL-ABASP-5L-8-50-U

ABACO LIGHTING
AL-AEL-ABASP-5L-8-50-U

Recessed light - 25.0000 in, 36 W, 120-277 V, 5,000 lm Lumen Output
MI ITEM #15027651
MFR #AL-AEL-ABASP-5L-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-AEL-ABASP-5L-8-50-U

Recessed light - 25.0000 in, 36 W, 120-277 V, 5,000 lm Lumen Output
MI ITEM #15027651
MFR #AL-AEL-ABASP-5L-8-50-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    4.0000 in
  • Length
    49.0000 in
  • Wattage
    36 W
  • Width
    25.0000 in

Details

  • Certification
    UL, CSA, NSF, IP65
  • Color Temperature
    3K / 35K / 4K / 5 K
  • Housing Color
    White
  • Lamp Type
    LED
  • Longevity
    100,000 hrs
  • Lumen Output
    5,000 lm
  • Voltage
    120-277 V

Overview

Mfr description
AL-AEL-ABASP-5L-8-50-U RECESSED FLANGED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought