Specifications
Dimensions
- Height4.0000 in
- Length49.0000 in
- Wattage64 W
- Width25.0000 in
Details
- CertificationUL, CSA, NSF, IP65
- Color Temperature3,000K; 4,000K; 5,000K; 35,000 K
- Housing ColorWhite
- Lamp TypeLED
- Longevity100,000 hrs
- Lumen Output9,000 lm
- Voltage120-277 V
Overview
Mfr description
AL-AEL-ABASP-9L-8-50-U RECESSED FLANGED
- Flanged clean room LED fixtureGasketed housing and door frame create a sealed enclosureAvailable in steel, cold rolled steel, and aluminum