Motion
AL-AEL-CLU14-45AW-8-50-U

ABACO LIGHTING
AL-AEL-CLU14-45AW-8-50-U

Recessed light - 75.0000 in, 120-277 V
MI ITEM #15027657
MFR #AL-AEL-CLU14-45AW-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-AEL-CLU14-45AW-8-50-U

Recessed light - 75.0000 in, 120-277 V
MI ITEM #15027657
MFR #AL-AEL-CLU14-45AW-8-50-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL-AEL-CLU14-45AW-8-50-U RECESSED FLANGE

Specifications

  • Length
    75.0000 in
  • Width
    75.0000 in
  • Voltage
    120-277 V
  • Longevity
    100,000 hrs
  • Height
    2.0000 in
  • Certification
    UL, CSA, NSF, IP65
  • Housing Color
    White
  • Lamp Type
    LED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text