Motion
AL-AEL-CLU24-45AWD-8-50-U

ABACO LIGHTING
AL-AEL-CLU24-45AWD-8-50-U

Recessed light - 75.0000 in, 120-277 V
Mi Item #15027659
MFR #AL-AEL-CLU24-45AWD-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-AEL-CLU24-45AWD-8-50-U

Recessed light - 75.0000 in, 120-277 V
Mi Item #15027659
MFR #AL-AEL-CLU24-45AWD-8-50-U

Mfr description
AL-AEL-CLU24-45AWD-8-50-U RECESSED FLANG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2.0000 in
  • Length
    75.0000 in
  • Width
    75.0000 in

Details

  • Certification
    UL, CSA, NSF, IP65
  • Housing Color
    White
  • Lamp Type
    LED
  • Longevity
    100,000 hrs
  • Voltage
    120-277 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)