Motion
AL-LI-WT-34-8-50-U

ABACO LIGHTING
AL-LI-WT-34-8-50-U

LED Lighting - 36 W, 120-277 V, 5,000 lm Lumen Output
MI ITEM #15027663
MFR #AL-LI-WT-34-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-LI-WT-34-8-50-U

LED Lighting - 36 W, 120-277 V, 5,000 lm Lumen Output
MI ITEM #15027663
MFR #AL-LI-WT-34-8-50-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL-LI-WT-34-8-50-U WAVE WATER TIGHT LINK
  • Our turnkey lighting services are designed to optimize light levels and maximize your return on investment.
  • Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
  • Wading through the myriad retrofit lighting options can be a daunting task, fortunately for our clients, we’ve already done the dirty work.
  • Making use of our lighting expertise we’ve selected the best performing and highest efficacy commercial and industrial light fixtures.
  • Our turnkey solutions have saved hundreds of research hours and millions of dollars in electricity and maintenance costs.
  • COMPLIANCE & SAFETY DATA

Specifications

  • Wattage
    36 W
  • Voltage
    120-277 V
  • Lumen Output
    5,000 lm
  • Efficacy
    140 lm/W
  • Longevity
    50,000 hrs
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    4,000K / 5,000 K
  • Dimming
    Yes
  • Certification
    NSF, DLC, UL, IK10, IP69
  • Length
    48.0000 in
  • Lamp Type
    LED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought