Motion
AL-EB-VT2-42-50-U-CL

ABACO LIGHTING
AL-EB-VT2-42-50-U-CL

AL-EB-VT2-42-50-U-CL LED VAPOR TIGHT
Mi Item #15027666
MFR #AL-EB-VT2-42-50-U-CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-EB-VT2-42-50-U-CL

AL-EB-VT2-42-50-U-CL LED VAPOR TIGHT
Mi Item #15027666
MFR #AL-EB-VT2-42-50-U-CL

Mfr description
AL-EB-VT2-42-50-U-CL LED VAPOR TIGHT
  • ELT listed (UL 1598), CSA 22.2.
  • DesignLights Consortium (DLC) Premium Listed.
  • Suitable for wet location. Covered ceiling not required to maintain wet location listing or IP ratings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5.9000 in
  • Length
    27.3000 in
  • Wattage
    42 W
  • Width
    15.2000 in

Details

  • Certification
    DLC, ETL, RoHS
  • Color
    White
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    4,000 K - 5,000 K
  • Dimming
    Yes
  • Efficacy
    142 lm/W
  • L70
    89,000 hrs
  • Lamp Type
    LED
  • Light Color
    White
  • Longevity
    98,000 hrs
  • Lumen Output
    5,882 lm
  • Mounting Style
    ceiling
  • Voltage
    120 - 277 V / 480 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)