Overview
Mfr description
AL-LUM-120NEO NEON LED ROPE LIGHT
- 164 Feet Spool (50 meters).
- Input: 120 Volts.
- Dimmable.
- CRI > 90.
- 4.0 Watts/ft.
- 50,000+ hours rated life.
- Indoor / outdoor rated.
Specifications
- Longevity50,000 hrs
- Efficacy37 lm/W
- Color Rendering Index80+ CRI
- DimmingYes
- CertificationETL, IP65, RoHS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data