Overview
Mfr description
AL-JI-XL-C1D12-U EXPLOSION PROOF EXIT &
- Two high lumen spot lights can be adjusted in horizontal and vertical planes.
- Unit can power up to 2 (optional) remote spot lights.
- Field replaceable LED circuit boards and drivers with quick disconnects.
- Emergency battery back-up integral to luminaire (no additional enclosure required).
- 3-hour emergency operation.
Specifications
- Input Voltage120 / 277 V
- Lighting TechnologyLED
- Product TypesEmergency Light
- OperationAC
- Voltage120 V / 277 V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data