Overview
Mfr description
AL-JI-XX-C1D1-1-R-U EXPLOSION PROOF EXIT
- Maintenance free LED light source with 25+ year light expectancy.
- 3-hour emergency operation standard with NiCad battery backup.
- Acrylic Edge-lit sign, single or double face.
- Available in wall / pendant or end mount confi gurations
Specifications
- Input Voltage120 / 277 V
- Lighting TechnologyLED
- Product TypesEmergency Light
- OperationAC
- Voltage120 V / 277 V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data