Motion
AL-JI-A2-C1D1-40-8-50-U

ABACO LIGHTING
AL-JI-A2-C1D1-40-8-50-U

Hazardous Location Light - 120 - 277 v, 227 - 480 V, 5,200 lm Lumen Output
MI ITEM #15027684
MFR #AL-JI-A2-C1D1-40-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-JI-A2-C1D1-40-8-50-U

Hazardous Location Light - 120 - 277 v, 227 - 480 V, 5,200 lm Lumen Output
MI ITEM #15027684
MFR #AL-JI-A2-C1D1-40-8-50-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL-JI-A2-C1D1-40-8-50-U LED AREA LIGHTS
  • This luminaire can be used as a spot light, down light, tunnel light, high bay light, flood light, and wall pack for general illumination in hazardous locations.

Specifications

  • Voltage
    120 - 277 v, 227 - 480 V
  • Lumen Output
    5,200 lm
  • Height
    6.3000 in
  • Color Rendering Index
    80+ CRI
  • Length
    8.1000 in
  • Certification
    NEMA 4X, IP66IK10UL1598UL1598AUL844CSA C22.2 No.137/No. 250.0Class I, Division 1, Groups C, DClass I, Division 2, Groups A,B,C,DClass II, Division 1, Groups E,F,GClass II, Division 2, Groups F,GClass IIIMarine and Wet LocationsIECEXATEX
  • Width
    10.4000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text