Motion
AL-JI-B4-C1D1-350-8-50-U

ABACO LIGHTING
AL-JI-B4-C1D1-350-8-50-U

Hazardous Location Light - 120 - 277 v, 227 - 480 V, 28,000 lm Lumen Output
MI ITEM #15027707
MFR #AL-JI-B4-C1D1-350-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-JI-B4-C1D1-350-8-50-U

Hazardous Location Light - 120 - 277 v, 227 - 480 V, 28,000 lm Lumen Output
MI ITEM #15027707
MFR #AL-JI-B4-C1D1-350-8-50-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL-JI-B4-C1D1-350-8-50-U LED AREA LIGHTS
  • This luminaire can be used as a spot light, down light, tunnel light, high bay light, flood light, and wall pack for general illumination in hazardous locations.

Specifications

  • Voltage
    120 - 277 v, 227 - 480 V
  • Lumen Output
    28,000 lm
  • Height
    15.5000 in
  • Color Rendering Index
    80+ CRI
  • Length
    14.6200 in
  • Certification
    NEMA 4X, IP66IK10UL1598UL1598AUL844CSA C22.2 No.137/No. 250.0Class I, Division 1, Groups C, DClass I, Division 2, Groups A,B,C,DClass II, Division 1, Groups E,F,GClass II, Division 2, Groups F,GClass IIIMarine and Wet LocationsIECEXATEX
  • Width
    14.6200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text