Overview
Mfr description
313W1118H-Y/3X ANSI TYPE R CLASS 2
- ANSI/ISEA 107 Class 2
- Durable lightweight performance wicking fabric with cotton backing
- Contrast color v-neck
- Heat sealed 2" silver perforated reflective tape
- Bisley exclusive Fresche® antimicrobial treatment to prevent against bacteria, mold and viruses
- Designed and sized specifically for women
- Available in hi-vis yellow and hi-vis orange
- UPF 50+
Specifications
- ColorHi-Vis Yellow
- DescriptionANSI Type R Class 2 Women's Short Sleeve T-Shirt
- ANSI ClassR2
- UPC_NO616314772344
- Manufacturer Upc Number616314772344
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data