Motion
323M6988T-ORNV/3XL

PIP PROTECTIVE IND.PROD.
323M6988T-ORNV/3XL

Shirt - Full-Zip, Long Sleeve, Fleece Material, Hi-Vis Orange Color
MI ITEM #15028189
MFR #323M6988T-ORNV/3XL
Price$133.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
323M6988T-ORNV/3XL

Shirt - Full-Zip, Long Sleeve, Fleece Material, Hi-Vis Orange Color
MI ITEM #15028189
MFR #323M6988T-ORNV/3XL

Mfr description
323M6988T-ORNV/3XL ANSI TYPE R CLASS 3
  • 8.85 oz polyester fleece
  • 7.96 oz polyester sherpa lining for extra warmth
  • Zipper closure
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.04/each

Specifications

Dimensions

  • Weight
    8.85 oz/yd2

Details

  • Additional Details
    Sherpa lining, Rib cuffs with thumb opening, Navy bottom and cuffs, Zipper closure, UPF 50+ sun protection, 2 in retroreflective silver tape, ANSI/ISEA 107-2020 Type R Class 3
  • ANSI Class
    R3
  • Approval Listing Regulations
    ANSI/ISEA 107-2020, Type/Class R3
  • Color
    Hi-Vis Orange
  • Country of Origin
    China
  • Description
    ANSI Type R Class 3 Full Zip Hooded Sweatshirt with Sherpa Lining
  • Garment Use
    High Visibility
  • Group & Class
    Type R & Class 3
  • Includes
    Retroreflective silver tape, Sherpa lining
  • Manufacturer Upc Number
    616314778223
  • Material
    Fleece
  • Number Of Pockets
    2
  • Product Line
    Bisley Multi-Season
  • Shirt Style
    Full-Zip
  • Sleeve Style
    Long Sleeve
  • Type
    Work Shirt
  • UPC_NO
    616314778223

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)