Motion
323W6818T-OR/M
Jacket & Coat - Polyester Material, Hi-Vis Orange Color, Pullover Front Closure
Mi Item #15028192
MFR #323W6818T-OR/M
Price$69.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - Polyester Material, Hi-Vis Orange Color, Pullover Front Closure
Mi Item #15028192
MFR #323W6818T-OR/M

Mfr description
323W6818T-OR/M ANSI TYPE R CLASS 2
  • 8.85 oz polyester fleece
  • Oversized high neck cross over collar
  • Two hand warmer pockets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.74/each

Specifications

Dimensions

  • Material Weight
    8.85 oz/yd2

Details

  • Additional Details
    Collar: Oversized high-neck crossover collar | Pockets: Two hand-warmer pockets | Reflective Tape: 2 in retroreflective silver tape | UPF Rating: 50+ UPF
  • ANSI Class
    R2
  • Applications
    Construction, High visibility, Railyards, Shipyards, Survey crews, Utilities
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 2
  • Closure Type
    Pullover
  • Cold Weather Usage
    Yes
  • Collar Style
    Oversized high-neck crossover collar
  • Color
    Hi-Vis Orange
  • Description
    ANSI Type R Class 2 Women's Contoured Fleece Pullover Sweatshirt
  • Front Closure
    Pullover
  • Garment Type
    Sweatshirts
  • Garment Use
    Hi Visibility
  • Gender
    Female
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Hood Type
    No Hood
  • Manufacturer Upc Number
    616314779664
  • Material
    Polyester
  • Number Of Pockets
    2
  • Pattern
    Hi Vis
  • Product Line
    Multi-Season
  • Product Video
    /archive/videos/mp4/Bisley_323W6818T_Vignette_productpage.mp4
  • Protection Type
    Fleece Pullover Sweatshirt
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Multi-Season
  • Shirt Style
    Pullover
  • Storm Flap
    No
  • Style
    Fleece Pullover Sweatshirt
  • UPC_NO
    616314779664
  • Wrist Closure
    Pullover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)