Overview
Mfr description
323W6818T-OR/L ANSI TYPE R CLASS 2
- 8.85 oz polyester fleece
- Oversized high neck cross over collar
- Two hand warmer pockets
- 2" reflective tape
- 50+ UPF Sun Protection
- Sizes L-3XL meet ANSI 107 R3 Classification
Specifications
- Garment TypeSweatshirts
- High VisibilityYes
- ColorHi-Vis Orange
- Number Of Pockets2
- ANSI ClassR2
- Manufacturer Upc Number616314779701
- DescriptionANSI Type R Class 2 Women's Contoured Fleece Pullover Sweatshirt
- Closure TypePullover
- UPC_NO616314779701
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data