Motion
323W6818T-OR/2XL

PIP PROTECTIVE IND.PROD.
323W6818T-OR/2XL

Jacket & Coat - Polyester Fleece Material, 2 XL Size, Hi-Vis Orange Color, Pullover Front Closure
Mi Item #15028195
MFR #323W6818T-OR/2XL
Price$69.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
323W6818T-OR/2XL

Jacket & Coat - Polyester Fleece Material, 2 XL Size, Hi-Vis Orange Color, Pullover Front Closure
Mi Item #15028195
MFR #323W6818T-OR/2XL

Mfr description
323W6818T-OR/2XL ANSI TYPE R CLASS 2
  • 8.85 oz polyester fleece
  • Oversized high neck cross over collar
  • Two hand warmer pockets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.74/each

Specifications

Dimensions

  • Size
    2

Details

  • ANSI Class
    R2
  • Applications
    Emergency Services, Railway and metro workers, Road Work, Survey Crews, Utility Work
  • Closure Type
    Pullover
  • Color
    Hi-Vis Orange
  • Description
    ANSI Type R Class 2 Women's Contoured Fleece Pullover Sweatshirt
  • Front Closure
    Pullover
  • Garment Type
    Sweatshirts
  • Garment Use
    Emergency Services, Railway and metro workers, Road Work, Survey Crews, Utility Work
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314779787
  • Material
    Polyester Fleece
  • Number Of Pockets
    2
  • Protection Type
    Sweat Shirt
  • Style
    Sweat Shirt
  • UPC_NO
    616314779787
  • Wrist Closure
    Pullover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)